Motion
4648838

PEER CHAIN
4648838

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #04648838
MFR #4648838
Price$19.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4648838

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #04648838
MFR #4648838

Mfr description
100 A-1 COTT CONN LINK EA PK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.61/each

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Height
    1.187 in
  • Link Plate Thickness
    0.156 in
  • Pin Center To Attachment End
    0.7810 in
  • Pin Diameter
    0.376 in
  • Pitch
    1-1/4 in
  • Plate Height
    1.187 in
  • Plate Thickness
    0.156 in
  • Roller Center To Attachment End
    0.7810 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Tensile Strength
    2866 lbs
  • Weight
    0.29 lbs
  • Weight per Foot
    0.29 lbs, 0.43 kg/m

Details

  • Application
    General Purpose
  • Attachment Link Number
    A-1
  • Attachment Link Type
    A-1
  • Chain Construction
    Cottered
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    4648838
  • Manufacturer Stock Number
    2723
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    100
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)