Motion
100-2SS OFFSET LINK EA PK

PEER CHAIN
100-2SS OFFSET LINK EA PK

Offset Link - 100 / 1-1/4 in Pitch, Cottered, 304 Stainless Steel Material
MI ITEM #04648856
MFR #100-2SS OFFSET LINK EA PK
List Price$139.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
100-2SS OFFSET LINK EA PK

Offset Link - 100 / 1-1/4 in Pitch, Cottered, 304 Stainless Steel Material
MI ITEM #04648856
MFR #100-2SS OFFSET LINK EA PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.90/each for your price

Overview

Mfr description
100-2 STAINLESS OFFSET LINK EACH PACK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Type
    Offset Link
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Chain Standard
    ANSI
  • Roller Diameter
    0.750 in
  • Link Plate Height
    1.187 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.376 in
  • Resistance Application Features
    Corrosion Resistant
  • Manufacturer Stock Number
    6692
  • Weight
    0.58 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Number Of Strands
    2
  • Plate Height
    1.187 in
  • Plate Thickness
    0.156 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought