Motion
10B-3 CONN LINK EA PK

PEER CHAIN
10B-3 CONN LINK EA PK

Connecting Link - 10B / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #04648866
MFR #10B-3 CONN LINK EA PK
Price$12.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
10B-3 CONN LINK EA PK

Connecting Link - 10B / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #04648866
MFR #10B-3 CONN LINK EA PK

Mfr description
10B-3 CONN LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.39/each

Specifications

Dimensions

  • Chain Size & Pitch
    10B / 5/8 in
  • Link Plate Height
    0.580 in
  • Link Plate Thickness
    0.067 in
  • Pin Diameter
    0.200 in
  • Pitch
    5/8 in
  • Plate Height
    0.580 in
  • Plate Thickness
    0.067 in
  • Weight
    0.085 lbs
  • Weight per Foot
    0.085 lbs, 0.126 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Cottered
  • Chain Number
    10B-3
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    10B-3 CONN LINK EA PK
  • Manufacturer Stock Number
    1902
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    10B
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • Working Load Capacity
    2756 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)