Motion
10B-3 OFFSET LINK EA PK

PEER CHAIN
10B-3 OFFSET LINK EA PK

Offset Link - 10B / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #04648867
MFR #10B-3 OFFSET LINK EA PK
Price$17.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
10B-3 OFFSET LINK EA PK

Offset Link - 10B / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #04648867
MFR #10B-3 OFFSET LINK EA PK

Mfr description
10B-3 OFFSET LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.96/each

Specifications

Dimensions

  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Height
    0.580 in
  • Link Plate Thickness
    0.067 in
  • Pin Diameter
    0.200 in
  • Pin Length
    1.0460 in, 26.57 mm
  • Pitch
    5/8 in
  • Plate Height
    0.580 in
  • Plate Thickness
    0.067 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    0.09 lbs
  • Weight per Foot
    0.09 lbs, 0.13 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    10B-3
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    10B-3 OFFSET LINK EA PK
  • Manufacturer Stock Number
    1903
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    10B
  • Standards Met
    ANSI, ASME
  • Type
    Offset Link
  • Working Load Capacity
    2756 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)