Motion
120 PROCOAT COTT CONN LINK EA PK

PEER CHAIN
120 PROCOAT COTT CONN LINK EA PK

Connecting Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material, ProCoat Finish
MI ITEM #04648872
MFR #120 PROCOAT COTT CONN LINK EA PK
List Price$40.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
120 PROCOAT COTT CONN LINK EA PK

Connecting Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material, ProCoat Finish
MI ITEM #04648872
MFR #120 PROCOAT COTT CONN LINK EA PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.24/each for your price

Overview

Mfr description
120 PROCOAT COTT CONN LINK EACH PACK
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.Not intended in environments where chain comes in contact with food.

Specifications

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Chain Standard
    ANSI
  • Finish Coating
    ProCoat
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Resistance Application Features
    Corrosion Resistant
  • Manufacturer Stock Number
    6975
  • Weight
    0.4 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    1.425 in
  • Plate Thickness
    0.187 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text