Motion
160-4 COTT CONN LINK EA PK

PEER CHAIN
160-4 COTT CONN LINK EA PK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
MI ITEM #04648909
MFR #160-4 COTT CONN LINK EA PK
Price$178.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
160-4 COTT CONN LINK EA PK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
MI ITEM #04648909
MFR #160-4 COTT CONN LINK EA PK

Mfr description
160-4 COTT CONN LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.24/each

Specifications

Dimensions

  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.2500 in, 31.75 mm
  • Link Plate Height
    1.900 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.563 in
  • Pin Length
    4.9200 in, 124.96 mm
  • Pitch
    2 in
  • Plate Height
    1.900 in
  • Plate Thickness
    0.250 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Weight
    4 lbs
  • Weight per Foot
    4 lbs, 5.95 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    160-4
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    160-4 COTT CONN LINK EA PK
  • Manufacturer Stock Number
    7306
  • Material
    Carbon Steel
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    160
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • Working Load Capacity
    39242 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)