Motion
25-3 CONN LINK EA PK

PEER CHAIN
25-3 CONN LINK EA PK

Connecting Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Plain Finish
MI ITEM #04648938
MFR #25-3 CONN LINK EA PK
Price$15.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
25-3 CONN LINK EA PK

Connecting Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Plain Finish
MI ITEM #04648938
MFR #25-3 CONN LINK EA PK

Mfr description
25-3 CONN LINK EACH PACK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.70/each

Specifications

Dimensions

  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.1250 in, 3.18 mm
  • Link Plate Height
    0.228 in
  • Link Plate Thickness
    0.030 in
  • Pin Diameter
    0.091 in
  • Pitch
    1/4 in
  • Plate Height
    0.228 in
  • Plate Thickness
    0.030 in
  • Roller Width
    0.1250 in, 3.18 mm
  • Weight
    0.006 lbs
  • Weight per Foot
    0.006 lbs, 0.009 kg/m

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    25-3
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    25-3 CONN LINK EA PK
  • Manufacturer Stock Number
    7018
  • Material
    Carbon Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    25
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)