Motion
4648948

PEER CHAIN
4648948

Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #04648948
MFR #4648948
Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4648948

Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #04648948
MFR #4648948

Mfr description
35 K-1 CONN LINK EA PK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.73/each

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.1880 in, 4.77 mm
  • Link Plate Height
    0.356 in
  • Link Plate Thickness
    0.030 in
  • Pin Diameter
    0.142 in
  • Pin Length
    0.3030 in, 7.70 mm
  • Pitch
    3/8 in
  • Plate Height
    0.356 in
  • Plate Thickness
    0.030 in
  • Roller Width
    0.1880 in, 4.78 mm
  • Tensile Strength
    2469 lbs
  • Weight
    0.015 lbs
  • Weight per Foot
    0.015 lbs, 0.022 kg/m

Details

  • Attachment Link Number
    K-1
  • Attachment Link Type
    K-1
  • Chain Construction
    Spring Clip
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    4648948
  • Manufacturer Stock Number
    5495
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    35
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)