Motion
35PHSS D-3 CONN LINK EA PK

PEER CHAIN
35PHSS D-3 CONN LINK EA PK

Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #04648975
MFR #35PHSS D-3 CONN LINK EA PK
Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
35PHSS D-3 CONN LINK EA PK

Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #04648975
MFR #35PHSS D-3 CONN LINK EA PK

Mfr description
35 PHSS D-3 CONN LINK EA PK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.63/each

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.1880 in, 4.77 mm
  • Link Plate Height
    0.356 in
  • Link Plate Thickness
    0.050 in
  • Pin Diameter
    0.142 in
  • Pitch
    3/8 in
  • Plate Height
    0.356 in
  • Plate Thickness
    0.050 in
  • Roller Width
    0.1880 in, 4.78 mm
  • Weight
    0.015 lbs
  • Weight per Foot
    0.015 lbs, 0.022 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    D-3
  • Attachment Link Type
    D-3 Extended Pin
  • Chain Construction
    Spring Clip
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    35PHSS D-3 CONN LINK EA PK
  • Manufacturer Stock Number
    3572
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    35
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)