Motion
41 PROCOAT CONN LINK Q TYPE

PEER CHAIN
41 PROCOAT CONN LINK Q TYPE

Connecting Link - 41 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, ProCoat Finish
Mi Item #04649042
MFR #41 PROCOAT CONN LINK Q TYPE
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
41 PROCOAT CONN LINK Q TYPE

Connecting Link - 41 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, ProCoat Finish
Mi Item #04649042
MFR #41 PROCOAT CONN LINK Q TYPE

Mfr description
41 PROCOAT CONN LINK CD TYPE
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.13/each

Specifications

Dimensions

  • Chain Size & Pitch
    41 / 1/2 in
  • Link Plate Height
    0.386 in
  • Link Plate Thickness
    0.050 in
  • Pin Diameter
    0.142 in
  • Pitch
    1/2 in
  • Plate Height
    0.386 in
  • Plate Thickness
    0.050 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    41
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    41 PROCOAT CONN LINK Q TYPE
  • Manufacturer Stock Number
    6548
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    41
  • Standards Met
    ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)