Motion
50 PROCOAT CONN LINK EA PK Q TYPE

PEER CHAIN
50 PROCOAT CONN LINK EA PK Q TYPE

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, ProCoat Finish
Mi Item #04649062
MFR #50 PROCOAT CONN LINK EA PK Q TYPE
Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50 PROCOAT CONN LINK EA PK Q TYPE

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, ProCoat Finish
Mi Item #04649062
MFR #50 PROCOAT CONN LINK EA PK Q TYPE

Mfr description
50 PROCOAT CONN LINK CD TYPE EACH PACK
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.55/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Pitch
    5/8 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Weight
    0.04 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    50 PROCOAT CONN LINK EA PK Q TYPE
  • Manufacturer Stock Number
    6100
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    50
  • Standards Met
    ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)