Motion
60SS COTT CONN LINK EA PK 316SS

PEER CHAIN
60SS COTT CONN LINK EA PK 316SS

Connecting Link - 60 / 3/4 in Pitch, Cottered, 316 Stainless Steel Material
MI ITEM #04649147
MFR #60SS COTT CONN LINK EA PK 316SS
Your Price$20.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60SS COTT CONN LINK EA PK 316SS

Connecting Link - 60 / 3/4 in Pitch, Cottered, 316 Stainless Steel Material
MI ITEM #04649147
MFR #60SS COTT CONN LINK EA PK 316SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.36/each(List $30.54)

Overview

Mfr description
60 STAINLESS COTT CONN LINK EACH PACK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    316 Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Chain Standard
    ANSI
  • Link Plate Height
    0.673 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Resistance Application Features
    Corrosion Resistant
  • Manufacturer Stock Number
    5858
  • Weight
    0.06 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.673 in
  • Plate Thickness
    0.094 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text