Motion
81X OFFSET LINK

PEER CHAIN
81X OFFSET LINK

Offset Link - 81 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #04649216
MFR #81X OFFSET LINK
Your Price$18.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
81X OFFSET LINK

Offset Link - 81 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #04649216
MFR #81X OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.30/each(List $27.44)

Overview

Mfr description
81X QUEST OFFSET LINK EACH PACK EC
  • All PEER’s 81X, 81XH, and 81XH/H chains consist of quad staked pins and solid bushings to provide longer wear life and handle heavy loads.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Used in heavy duty operations and conveying applications in severe environments.

Specifications

  • Engineering Chain Size & Pitch
    81 / 2.609 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Chain Construction
    Cottered
  • Roller Diameter
    0.906 in
  • Link Plate Height
    1.126 in
  • Link Plate Thickness
    0.159 in
  • Pin Diameter
    0.437 in
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    1927
  • Weight
    0.63 lbs
  • Number Of Strands Across
    1
  • Plate Height
    1.126 in
  • Plate Thickness
    0.159 in
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    81X / 2.609"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text