Motion
A2050NP OFFSET LINK EA PK

PEER CHAIN
A2050NP OFFSET LINK EA PK

Offset Link - 2050 / 1-1/4 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #04649232
MFR #A2050NP OFFSET LINK EA PK
List Price$7.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
A2050NP OFFSET LINK EA PK

Offset Link - 2050 / 1-1/4 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #04649232
MFR #A2050NP OFFSET LINK EA PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.77/each for your price

Overview

Mfr description
A2050 NICKEL PLATED OFFSET LINK EACH
  • Provides corrosion resistance enhancing chain life and performance.
  • All components are plated prior to chain assembly providing excellent coverage during the plating process.

Specifications

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Chain Standard
    ANSI
  • Finish Coating
    Nickel Plated
  • Roller Diameter
    0.400 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Resistance Application Features
    Corrosion Resistant
  • Manufacturer Stock Number
    703
  • Weight
    0.051 lbs
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Number Of Strands
    1
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text