Motion
4649271

PEER CHAIN
4649271

Connecting Link - 188 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #04649271
MFR #4649271
Price$11.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4649271

Connecting Link - 188 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #04649271
MFR #4649271

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.51/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    188 / 2.609 in
  • Link Plate Height
    1.125 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.500 in
  • Plate Height
    1.125 in
  • Plate Thickness
    0.250 in
  • Weight
    0.86 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    C188 / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    5675
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links

Overview

Mfr description
C188 COTT CONN LINK
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought