Motion
C2040PHSS SK-1 COTT CONN LINK EA PK

PEER CHAIN
C2040PHSS SK-1 COTT CONN LINK EA PK

Connecting Link - 2040 / 1 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #04649302
MFR #C2040PHSS SK-1 COTT CONN LINK EA PK
Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2040PHSS SK-1 COTT CONN LINK EA PK

Connecting Link - 2040 / 1 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #04649302
MFR #C2040PHSS SK-1 COTT CONN LINK EA PK

Mfr description
C2040 PHSS SK-1 COTT CONN LINK EA PK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.60/each

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.157 in
  • Pitch
    1 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Weight
    0.044 lbs

Details

  • Attachment Link Number
    SK-1
  • Attachment Link Type
    SK-1
  • Chain Construction
    Cottered
  • Chain Number
    C2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2040PHSS SK-1 COTT CONN LINK EA PK
  • Manufacturer Stock Number
    3656
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)