Motion
C2050SB K-0 CONN LINK EA PK

PEER CHAIN
C2050SB K-0 CONN LINK EA PK

Connecting Link - 2050 / 1-1/4 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #04649343
MFR #C2050SB K-0 CONN LINK EA PK
Your Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2050SB K-0 CONN LINK EA PK

Connecting Link - 2050 / 1-1/4 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #04649343
MFR #C2050SB K-0 CONN LINK EA PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.85/each(List $11.77)

Overview

Mfr description
C2050 SIDE BOW K-0 CONN LINK EACH PACK
  • All PEER sidebow chains incorporate tapered bushings.
  • Increased clearance between pins, bushings, and sideplates to allow extra sidebow.
  • Provides greater flexibility on curved tracks.

Specifications

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Chain Standard
    ANSI
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Resistance Application Features
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    7107
  • Weight
    0.092 lbs
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text