Motion
C2060HSS COTT CONN LINK EA PK 316SS

PEER CHAIN
C2060HSS COTT CONN LINK EA PK 316SS

Connecting Link - 2060 / 1-1/2 in Pitch, Cottered, 316 Stainless Steel Material
MI ITEM #04649385
MFR #C2060HSS COTT CONN LINK EA PK 316SS
Price$27.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2060HSS COTT CONN LINK EA PK 316SS

Connecting Link - 2060 / 1-1/2 in Pitch, Cottered, 316 Stainless Steel Material
MI ITEM #04649385
MFR #C2060HSS COTT CONN LINK EA PK 316SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.14/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Weight
    0.154 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    5856
  • Material
    316 Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant

Overview

Mfr description
C2060 HEAVY STAINLESS COTT CONN LINK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought