Motion
C2100H K-2 COTT CONN LINK EA PK

PEER CHAIN
C2100H K-2 COTT CONN LINK EA PK

Connecting Link - 2100 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04649422
MFR #C2100H K-2 COTT CONN LINK EA PK
Price$26.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2100H K-2 COTT CONN LINK EA PK

Connecting Link - 2100 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04649422
MFR #C2100H K-2 COTT CONN LINK EA PK

Mfr description
C2100 HEAVY K-2 COTT CONN LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.51/each

Specifications

Dimensions

  • Chain Size & Pitch
    2100 / 2-1/2 in
  • Link Plate Height
    1.187 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.376 in
  • Pitch
    2-1/2 in
  • Plate Height
    1.187 in
  • Plate Thickness
    0.187 in
  • Weight
    0.125 lbs

Details

  • Attachment Link Number
    K-2
  • Attachment Link Type
    K-2
  • Chain Construction
    Cottered
  • Chain Number
    C2100H
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2100H K-2 COTT CONN LINK EA PK
  • Manufacturer Stock Number
    3423
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)