Motion
C2122H OFFSET LINK EA PK

PEER CHAIN
C2122H OFFSET LINK EA PK

Offset Link - 2122 / 3 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04649439
MFR #C2122H OFFSET LINK EA PK
Price$75.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2122H OFFSET LINK EA PK

Offset Link - 2122 / 3 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04649439
MFR #C2122H OFFSET LINK EA PK

Mfr description
C2122 HEAVY OFFSET LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.22/each

Specifications

Dimensions

  • Chain Size & Pitch
    2122 / 3 in
  • Inside Width
    1.0000 in, 25.39 mm
  • Link Plate Height
    1.369 in
  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    0.437 in
  • Pitch
    3 in
  • Plate Height
    1.369 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    1.750 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    2.06 lbs
  • Weight per Foot
    2.068 lbs, 3.078 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    C2122H
  • Chain Number & Pitch
    2122 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Offset Link
  • Manufacturer Stock Number
    1126
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Heavy Duty
  • Standards Met
    ANSI, ASME
  • Type
    Offset Link
  • Working Load Capacity
    5512 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)