Motion
C40NP RIV X 100  ft O-RING

PEER CHAIN
C40NP RIV X 100 ft O-RING

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 100 ft Length
MI ITEM #04649441
MFR #C40NP RIV X 100 ft O-RING
List Price$23.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C40NP RIV X 100 ft O-RING

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 100 ft Length
MI ITEM #04649441
MFR #C40NP RIV X 100 ft O-RING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.38/ft for your price

Overview

Mfr description
C40 NICKEL PLATED RIV X 100 FT O-RING
  • Provides corrosion resistance enhancing chain life and performance.
  • All components are plated prior to chain assembly providing excellent coverage during the plating process.
  • Synthetic rubber O-rings are sealed in the lubricant within the bearing area of the chain.
  • Ideal for applications where keeping dirt and other contaminants out of the bearing area is critical.
  • Commonly used where continuous re-lubrication is not possible or difficult.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Nickel Plated
  • Overall Length
    100 ft
  • Pin Diameter
    0.156 in
  • Plate Height
    0.463 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    40 / 1/2 in
  • Roller Width
    0.312 in
  • Weight
    0.42 lbs
  • Manufacturer Stock Number
    1484
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text