Motion
CA620 A-4 COTT CONN LINK EA PK

PEER CHAIN
CA620 A-4 COTT CONN LINK EA PK

Connecting Link - 620 / 1.654 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04649447
MFR #CA620 A-4 COTT CONN LINK EA PK
List Price$18.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
CA620 A-4 COTT CONN LINK EA PK

Connecting Link - 620 / 1.654 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04649447
MFR #CA620 A-4 COTT CONN LINK EA PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.47/each for your price

Overview

Mfr description
CA620 A-4 COTT CONN LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.

Specifications

  • Chain Size & Pitch
    620 / 1.654 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Chain Standard
    ANSI
  • Pin Diameter
    0.2831 in
  • Resistance Application Features
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    6530
  • Weight
    0.22 lbs
  • Chain Number & Pitch
    CA620 / 1.654 in
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text