Motion
4649473

PEER CHAIN
4649473

Leaf Chain Riveted - 4 x 6 Lacing, 1.2500 in Pitch, 150 ft Overall Length, Carbon Steel Material
MI ITEM #04649473
MFR #4649473
Price$115.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4649473

Leaf Chain Riveted - 4 x 6 Lacing, 1.2500 in Pitch, 150 ft Overall Length, Carbon Steel Material
MI ITEM #04649473
MFR #4649473

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.11/ft

Specifications

Dimensions

  • Lacing
    4 x 6
  • Link Plate Height  
    1.1870 in
  • Link Plate Thickness  
    0.1870 in
  • Overall Length
    150 ft
  • Pin Diameter  
    0.3750 in
  • Pitch  
    1.2500 in
  • Weight
    6.6 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    BL1046 / 1-1/4"
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Carbon Steel
  • Manufacturer Stock Number
    1359
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI

Overview

Mfr description
BL1046 X 150 FT
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought