Motion
4649481

PEER CHAIN
4649481

Leaf Chain Riveted - 3 x 4 Lacing, 1.5000 in Pitch, 50 ft Overall Length, Carbon Steel Material
MI ITEM #04649481
MFR #4649481
Price$75.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4649481

Leaf Chain Riveted - 3 x 4 Lacing, 1.5000 in Pitch, 50 ft Overall Length, Carbon Steel Material
MI ITEM #04649481
MFR #4649481

Mfr description
BL1234 X 50 FT
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.28/ft

Specifications

Dimensions

  • Lacing
    3 x 4
  • Link Plate Height  
    1.4250 in
  • Link Plate Thickness  
    0.2190 in
  • Overall Length
    50 ft
  • Pin Diameter  
    0.5000 in
  • Pitch  
    1.5000 in
  • Weight
    5.86 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    BL1234 / 1-1/2"
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Carbon Steel
  • Manufacturer Stock Number
    1366
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)