Motion
4649546

PEER CHAIN
4649546

Leaf Chain Riveted - 3 x 4 Lacing, 0.7500 in Pitch, 15 ft Overall Length, Carbon Steel Material
MI ITEM #04649546
MFR #4649546
Your Price$24.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4649546

Leaf Chain Riveted - 3 x 4 Lacing, 0.7500 in Pitch, 15 ft Overall Length, Carbon Steel Material
MI ITEM #04649546
MFR #4649546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.26/ft(List $36.40)

Overview

Mfr description
BL634 X 15 FT
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.

Specifications

  • Lacing
    3 x 4
  • Pitch
  • Pin Diameter
  • Country of Origin
    Thailand
  • Link Plate Height
  • Link Plate Thickness
  • Overall Length
    15 ft
  • Material
    Carbon Steel
  • Finish Coating
    Carbon Steel
  • Chain Construction
    Riveted
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    1267
  • Weight
    1.69 lbs
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text