Motion
4649547

PEER CHAIN
4649547

Leaf Chain Riveted - 3 x 4 Lacing, 0.7500 in Pitch, 20 ft Overall Length, Carbon Steel Material
MI ITEM #04649547
MFR #4649547
Price$24.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4649547

Leaf Chain Riveted - 3 x 4 Lacing, 0.7500 in Pitch, 20 ft Overall Length, Carbon Steel Material
MI ITEM #04649547
MFR #4649547

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.26/ft

Specifications

Dimensions

  • Lacing
    3 x 4
  • Link Plate Height  
    0.7120 in
  • Link Plate Thickness  
    0.1250 in
  • Overall Length
    20 ft
  • Pin Diameter  
    0.3120 in
  • Pitch  
    0.7500 in
  • Weight
    1.69 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    BL634 / 3/4"
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Thailand
  • Finish Coating
    Carbon Steel
  • Manufacturer Stock Number
    1266
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI

Overview

Mfr description
BL634 X 20 FT
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought