Motion
H130A RIV ROOFTOP

PEER CHAIN
H130A RIV ROOFTOP

Engineering Chain - H130A Series, 130 / 4.0000 in Pitch, Riveted, Carbon Steel Material
MI ITEM #04649599
MFR #H130A RIV ROOFTOP
List Price$82.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
H130A RIV ROOFTOP

Engineering Chain - H130A Series, 130 / 4.0000 in Pitch, Riveted, Carbon Steel Material
MI ITEM #04649599
MFR #H130A RIV ROOFTOP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.11/ft for your price

Overview

Mfr description
H130A RIV X 10 FT ROOFTOP
  • Designed for operations under heavy, concentrated loads, especially in troughs where the products are conveying long distances.

Specifications

  • Engineering Chain Size & Pitch
    130 / 4.0000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Series
    H130A
  • Overall Length
    10 ft
  • Link Plate Height
    1.1560 in
  • Pin Diameter
    0.5000 in
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Plate Height
    1.156 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    H130A / 4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text