Motion
H138B RIV ROOFTOP

PEER CHAIN
H138B RIV ROOFTOP

Engineering Chain - H138B Series, 138 / 4.0000 in Pitch, Riveted, Carbon Steel Material
Mi Item #04649600
MFR #H138B RIV ROOFTOP
Price$82.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
H138B RIV ROOFTOP

Engineering Chain - H138B Series, 138 / 4.0000 in Pitch, Riveted, Carbon Steel Material
Mi Item #04649600
MFR #H138B RIV ROOFTOP

Mfr description
H138B RIV X 10 FT ROOFTOP
  • Designed for operations under heavy, concentrated loads, especially in troughs where the products are conveying long distances.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.39/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    138 / 4.0000 in
  • Link Plate Height
    1.1560 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.5000 in
  • Plate Height
    1.156 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    H138B / 4"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    H138B
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)