Overview
Mfr description
VS3115-025DLP VALVE SOL/BODY-PORTED 'PT'
Specifications
- Piping TypeBody Ported
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction2-Way
- Port Size1/4 in
- SeriesVS3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data