Motion
B-44;PDL051

JTEKT KOYO (NRB)
B-44;PDL051

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1/4 in Bore, 7/16 in OD, 1/4 in Width
Mi Item #04650324
MFR #B-44;PDL051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-44;PDL051

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1/4 in Bore, 7/16 in OD, 1/4 in Width
Mi Item #04650324
MFR #B-44;PDL051

Mfr description
B44 PDL051 BULK NEEDLE BRG (200/PKG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Outside Diameter  
    0.4375 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The B-44;PDL051 is a drawn cup needle roller bearing with a 1/4 in bore diameter, open closure type, open ends design, 0.4375 in outside diameter, 0.2500 in overall width, and 0.01 lbs weight, suitable for miniature mechanical assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    10000 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    B
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790228964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)