Motion
B-55;PDL051

JTEKT KOYO (NRB)
B-55;PDL051

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 5/16 in Bore, 1/2 in OD, 5/16 in Width
MI ITEM #04650325
MFR #B-55;PDL051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-55;PDL051

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 5/16 in Bore, 1/2 in OD, 5/16 in Width
MI ITEM #04650325
MFR #B-55;PDL051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B55 PDL051 BULK NEEDLE BRG (200/PKG)

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    No Cage
  • Max Rpm
    8300 rpm
  • Precision Rating
    Not Rated
  • Series
    B
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790229060
  • Weight
    0.01 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-55;PDL051 is a drawn cup needle roller bearing with a 5/16 in bore diameter, open closure type, open ends design, 0.5000 in outside diameter, 0.3125 in overall width, and 0.01 lbs weight, designed for light-duty mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text