Motion
CVQB32-15-5MO

SMC CORP OF AMERICA
CVQB32-15-5MO

Compact Cylinder - Solenoid Type, 32 mm Bore, 15 mm Stroke
MI ITEM #04650432
MFR #CVQB32-15-5MO
List Price$105.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVQB32-15-5MO

Compact Cylinder - Solenoid Type, 32 mm Bore, 15 mm Stroke
MI ITEM #04650432
MFR #CVQB32-15-5MO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.75/each for your price

Overview

Mfr description
CVQB32-15-5MO COMPACT CYLINDER WITH
  • Compact cylinder with attached valve
  • Space, energy, and labor savings
  • Choose from side and axial piping
  • Bore size (mm): 32, 40, 50, 63
  • Stroke (mm): 5~100

Specifications

  • Compact Cylinder Type
    Solenoid
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    15 mm
  • Cylinder Series
    CVQ
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Manufacturer Product Page
  • Series
    CVQ
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text