Motion
PHR-500-A

CARTER MFG CO
PHR-500-A

Flat Cam Follower - 5.0000 in Roller Dia, 3.0000 in Roller Width, 2.0000 in Stud Dia, 4.5000 in Stud Length
Mi Item #04650569
MFR #PHR-500-A
Price$704.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
PHR-500-A

Flat Cam Follower - 5.0000 in Roller Dia, 3.0000 in Roller Width, 2.0000 in Stud Dia, 4.5000 in Stud Length
Mi Item #04650569
MFR #PHR-500-A

Mfr description
PHR-5 5" OD PLAIN HIGH ROLLER TRB SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.94/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    2.0000 in
  • Hex Size
    3/4 in
  • Male Thread Size
    2-12
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    3.0000 in
  • Stud Diameter  
    2.0000 in
  • Stud Length  
    4.5000 in
  • Thread Length
    2.5000 in
  • Torque
    50 lb

Details

  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    51900 lbf
  • Radial Static Load Capacity
    33290 lbf
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)