Motion
Y9277L
FlexTech™ General Purpose Work Gloves - Large Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
Mi Item #04650731
MFR #Y9277L
Price$2.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FlexTech™ General Purpose Work Gloves - Large Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
Mi Item #04650731
MFR #Y9277L

Mfr description
Y9277-L NITRILE COATED / LARGE
  • GRAY PU PALM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.50/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    11 in
  • Size
    L

Details

  • Application
    Construction,Metal Fabrication,Assembly
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Grey
  • Country of Origin
    CN
  • Cuff Type
    Knit Wrist
  • Description
    GRAY NYLON LIGHTWEIGHT GLOVE, L
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Harmonization Code
    6116105520
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover. Do not use bleach or dry cleaning solution.
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    Y9277L
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Palm Coated
  • Protection Type
    Palm Coated
  • Reflective Or High Visibility
    Neither
  • Split Or Grain Leather
    Grain
  • Standards Met
    ASTM F1790-97
  • Thumb Style
    Wing
  • UPC_NO
    43551048619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)