Motion
104
Headgear - Ratcheting, Black Color
Mi Item #04650744
MFR #104
Price$33.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Headgear - Ratcheting, Black Color
Mi Item #04650744
MFR #104

Mfr description
104 XO SKELETON RATCHET HEADGEAR CLEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.72/each

Specifications

Details

  • Adjustment Type
    Ratcheting
  • Approval Listing Regulations
    ANSI+, AS/NZS 1337.1, CAN/CSA Z94.3, CE EN 166
  • Color
    Black
  • Product Line
    XO Skeleton
  • Type
    Headgear
  • UPC_NO
    766868001046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)