Motion
5408
Pipe Thread Sealant - 50 ml, Tube, Black Color
MI ITEM #04650861
MFR #5408
Price$68.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 50 ml, Tube, Black Color
MI ITEM #04650861
MFR #5408

Mfr description
1158514 HEAD BOLT / WATER JACKET SEALANT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$68.91/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Specific Gravity
    1.1357
  • Weight
    0.26 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Lubricate Fasteners, Seal Gaps Between Threads, Ease Removal of Fasteners that are Through-Holes into Water Jackets
  • Application Temperature Range
    72 °F
  • Chemical Base
    Dimethacrylate Ester
  • Color
    Black
  • Cure Time
    24 hr
  • Flash Point
    176 °F
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • UPC_NO
    079340432093

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)