Specifications
Dimensions
- Outside Diameter126 mm
- Overall Width42 mm
- Width1.6535 in, 42 mm
Details
- MaterialPolypropylene (PP)
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)