Overview
Mfr description
9-20-26 HEPA TURO III WET/DRY VAC
Specifications
- Vacuum Cleaner TypeWet/Dry
- Vacuum Collection MethodBag
- Tank Capacity15 gal (US)
- Power TypeElectric
- Cord Length16 ft
- Overall Machine Width16-1/4 in
- Depth15-3/4 in
- Height29-1/8 in
- Includes5-Micron Cloth Filter Bag
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data