Motion
9124-04-04
MBSPP-FBSPPS 45
Mi Item #04650999
MFR #9124-04-04
Price$38.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBSPP-FBSPPS 45
Mi Item #04650999
MFR #9124-04-04

Mfr description
9124-04-04
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.79/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 BSPP
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 BSPP
  • Hex Body
    19.0
  • Thread Depth
    4.7
  • Thread Size 2
    1/4-19

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPP to BSPP
  • Description Keyword
    1/4 in Female British Standard Pipe Parallel Swivel x 1/4 in Male British Standard Pipe Parallel
  • End 1 Style
    Female British Standard Pipe Parallel Swivel
  • End 1 Thread
    (BSPP) 1/4–19
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 1/4–19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)