Overview
Mfr description
911 M14 ALLEN WRENCH
Specifications
- Hex Size
- Key ShapeShort L
- Drive StyleHex
- Blade Length140 mm
- MaterialAlloy Steel
- Finish CoatingBlack
- Non SparkingNot Non-Sparking
- Corrosion ResistantCorrosion-Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data