Motion
GM2432
Die & Mold Plain-Bearing - 1.5000 in Bore, 2.0000 in OD, RTFE Material
MI ITEM #04651103
MFR #GM2432
List Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 1.5000 in Bore, 2.0000 in OD, RTFE Material
MI ITEM #04651103
MFR #GM2432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.30/each for your price

Overview

Mfr description
2432GM12 FILAMENT WOUND - GAR-

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    1.5000 in
  • Groove Type
    Plain Interior
  • Outside Diameter
    2.0000 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought