Motion
2810W
Duraskin Disposable Gloves - Medium Size, Latex, Textured Surface, Powder-Free, 5.0 mil Thick
Mi Item #04651222
MFR #2810W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duraskin Disposable Gloves - Medium Size, Latex, Textured Surface, Powder-Free, 5.0 mil Thick
Mi Item #04651222
MFR #2810W

Mfr description
2810W/M DURASKIN POWDER GLOVES,MED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium
  • Thickness
    5.0 mil

Details

  • Application
    Industrial
  • Hand Type
    Ambidextrous
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    "Duraskin"
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)