Specifications
Dimensions
- Glove SizeLarge
- Thickness3.5 mil
Details
- ApplicationIndustrial
- ColorWhite
- Food GradeFood Grade
- Hand TypeAmbidextrous
- MaterialLatex
- Powder StylePowder-Free
- Product Line"Duraskin"
- Sterile GlovesNon-Sterile
- Surface FinishTextured
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)