Motion
49187
Square End Mill - 1M Series, Carbide Material, AlTiN Finish/Coating, Single End, 6 mm Mill Diameter, 4 Flutes, 12 mm Length of Cut
MI ITEM #04651287
MFR #49187
List Price$36.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 1M Series, Carbide Material, AlTiN Finish/Coating, Single End, 6 mm Mill Diameter, 4 Flutes, 12 mm Length of Cut
MI ITEM #04651287
MFR #49187

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$36.02/each for your price

Overview

Mfr description
49187 SE 6MM 4FL 50MM OAL TI-NAMITE

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    AlTiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    50 mm
  • Shank Type
    Plain Round
  • Length Type
    Regular
  • Series
    1M
  • Material Grade
    Micrograin
  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Coolant Delivery
    External
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text