Motion
891700

JUSTRITE
891700

Sure-Grip EX Safety Cabinet - Steel Material, Manual Closing, Flammable Liquids Storage, 17 gal Capacity, Yellow Cabinet Color, Dims: 24 x 43 x 18 in
MI ITEM #04651310
MFR #891700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
891700

Sure-Grip EX Safety Cabinet - Steel Material, Manual Closing, Flammable Liquids Storage, 17 gal Capacity, Yellow Cabinet Color, Dims: 24 x 43 x 18 in
MI ITEM #04651310
MFR #891700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
891700 17GAL/64L SAFETY CABINET

Specifications

  • Hazardous Chemical Type
    Flammable Liquids
  • Color
    Yellow
  • Capacity
    17 gal
  • Cabinet Style
    Combination Unit
  • Number Of Doors
    2
  • Door Type
    Manual Closing
  • Number Of Shelves
    1
  • Fm Approval
    FM Approved
  • Dimensions
    24 x 43 x 18 in
  • Lock Type
    3 Point Key Lock, U-Loc Padlockable Handle
  • Shelf Depth
    14 in
  • Material
    Steel
  • Height
    24 in
  • Width
    43 in
  • Depth
    18 in
  • Approval Listing Regulations
    NFPA 30, OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text