Motion
11-12110-00

TOPWORX
11-12110-00

Model 11 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended Side Sensing, SPDT Contact Form, 14.28 mm, 0.562 in Sensing Range, 120 V ac/10A, 24 V dc/3A, Behind Sensing Area Outlet Position, Brass Material
Mi Item #04651454
MFR #11-12110-00
Price$665.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
11-12110-00

Model 11 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended Side Sensing, SPDT Contact Form, 14.28 mm, 0.562 in Sensing Range, 120 V ac/10A, 24 V dc/3A, Behind Sensing Area Outlet Position, Brass Material
Mi Item #04651454
MFR #11-12110-00

Mfr description
11-12110-00 SWITCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$665.34/each

Specifications

Dimensions

  • Ferrous Sensing Range
    14.28 mm, 0.562 in
  • Height
    3
  • Length
    8
  • Weight
    1.3
  • Width
    3.9

Details

  • Area Classification
    UL General Purpose
  • Body Style
    Square
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Contact Form
    SPDT
  • Electrical Rating
    120 V ac/10A, 24 V dc/3A
  • Enclosure Material
    Brass
  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Max Ambient Temperature
    60°C -80°C
  • Min Ambient Temperature
    -50 °C
  • Outlet Position
    Behind Sensing Area
  • Product Type
    Dry Contact Proximity Switches
  • Sensing Type
    Extended Side Sensing
  • Series
    10/20 Series
  • Switching Function
    Dry Contact
  • Wiring Option
    Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)