Motion
3/8X50 CLEAN PW3000 YELLOW

GATES RUBBER CO
3/8X50 CLEAN PW3000 YELLOW

Industrial Hose - 3/8 in Inner Diameter, 3000 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 50 ft Length
Mi Item #04651468
MFR #3/8X50 CLEAN PW3000 YELLOW
Price$298.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8X50 CLEAN PW3000 YELLOW

Industrial Hose - 3/8 in Inner Diameter, 3000 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 50 ft Length
Mi Item #04651468
MFR #3/8X50 CLEAN PW3000 YELLOW

Mfr description
4657-0064 3/8" YELLOW POWERCLEAN HO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.32/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    2.5 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.67 in

Details

  • Cover Color
    Yellow
  • Cover Material
    Nitrile Rubber
  • Description
    RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided Steel Wire
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    072053498424
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)