Motion
503186
503186
Mi Item #04651469
MFR #503186
Price$568.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
503186
Mi Item #04651469
MFR #503186

Mfr description
503186 (3E12NT) PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.13/each

Specifications

Dimensions

  • Cord Length
    6 ft
  • Max ft of Head
    17 ft

Details

  • Discharge
    1/2 in MNPT
  • Frequency
    60 Hz
  • Full Load Amps
    3.2
  • Horsepower
    1/15 hp
  • Impeller Material
    Nylon
  • Intake
    1/2 in FNPT
  • Maximum Flow Rate
    8.33 gpm
  • O Ring Material
    Nitrile
  • Phase
    1
  • Pump Body Material
    Epoxy Coated Cast Aluminum
  • Seal
    Nitrile
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Direct Drive Submersible or In-Line
  • Voltage
    115 V
  • Wetted Materials
    Nylon Impeller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)