Motion
7000121836 STANDARD ABRASIVES WHITE CLEANING HAND PAD 827525, 6 IN X 9 IN,

3M
7000121836 STANDARD ABRASIVES WHITE CLEANING HAND PAD 827525, 6 IN X 9 IN,

Standard Abrasives™ White Cleaning Hand Pad 827525, 6 in x 9 in, 60 pads per case
Mi Item #04651470
MFR #7000121836 STANDARD ABRASIVES WHITE CLEANING HAND PAD 827525, 6 IN X 9 IN,
Price$155.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121836 STANDARD ABRASIVES WHITE CLEANING HAND PAD 827525, 6 IN X 9 IN,

Standard Abrasives™ White Cleaning Hand Pad 827525, 6 in x 9 in, 60 pads per case
Mi Item #04651470
MFR #7000121836 STANDARD ABRASIVES WHITE CLEANING HAND PAD 827525, 6 IN X 9 IN,

Mfr description
7000121836 STANDARD ABRASIVES WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable non-woven, open web construction won’t shred, rust or splinter like steel wool
  • Efficiently performs lightweight cleaning tasks and leaves a fine finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.77/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Nepheline Syenite
  • Manufacturer Upc Number
    50051115330549
  • UPC_NO
    50051115330549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)