Motion
285 02
Torque Driver or Set, Adjustable, Minimum Torque: 5in·lb, Maximum Torque: 10in·lb
Mi Item #04652130
MFR #285 02
Price$188.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Driver or Set, Adjustable, Minimum Torque: 5in·lb, Maximum Torque: 10in·lb
Mi Item #04652130
MFR #285 02

Mfr description
28502 TORQUE VARIO HANDLE 5-10" #
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.80/each

Specifications

Dimensions

  • Overall Length
    127 mm
  • Torque Increments
    1/2 in

Details

  • Handle Style
    Cushion Grip
  • Individual Driver Or Set
    Individual Driver
  • Maximum Torque
    10 in
  • Minimum Torque
    5 in
  • Number Of Pieces
    1
  • Release Style
    Click
  • Torque Adjustability
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)